Beli folding saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DOGYU Short Hammer (Martil / Palu)
    35%
    Mulai

    Rp259.900

    DOGYU Short Hammer (Martil / Palu)
    atribut:
    • Overall Length (mm): 210
  2. SATA Folding Hand Saw
    Mulai

    Rp159.900

    SATA Folding Hand Saw
    Deskripsi:
    93522 Folding Hand Saw 6" Product Description ● The saw blade is made of SK5 material, which is sharp and durable ● The teeth are ground on three sides, which makes sawing light and labor-saving, and is suitable for sawing live branches ● The soft rubber-covered handle is non-slip, shock-proof and comfortable to use ● Please avoid contact with the saw blade when using, wear necessary protective equipment, and keep children away
  3. BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  4. Kakuri Keyhole Saw
    Mulai

    Rp129.900

    Kakuri Keyhole Saw
    atribut:
    • Blade Length (mm): 130
    • Material: Carbon Steel Tools
    • Finishing Material: Blade: Carbon Steel Tools
  5. Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 Carpenter
    Mulai

    Rp569.900

    Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 Carpenter
    Deskripsi:
    Compact and easy to use. A folding saw with excellent portability and storage. The carpenter's eye (9 inch) can be ground vertically, horizontally and diagonally, and has outstanding sharpness. Great for indoor work and scaffolding work! The tip blade can be used for cutting and window opening work is possible. It is a size that is easy to hold with one hand and fits in a side pocket. The angle of the handle can be adjusted in 2 steps according to the work environment. Replacement blades and handles of each series can be used. (Handy 200 carpenter, Handy 200 board, Western 180 carpenter, metal, kitchen panel)For cutting general timber, laminated lumber and plywood. Vertical, horizontal and diagonal cutting is possible.* Not suitable for logging branches and bamboo.
    atribut:
    • Overall Length (mm): 490
    • Blade Length (mm): 200
    • Mass (g): 223
    • Wall Thickness (mm): 0.5
    • Cell Spacing (mm): 1.75
    • Band Width (mm): 0.7
    • Cutting edge treatment: Hard impulse
    • Dimensions when folded (mm): 265
    • End Folding Length: Folding
  6. Deli Folding Saw
    Mulai

    Rp57.900

    Deli Folding Saw
    atribut:
    • Size (mm): 180
  7. Kanzawa Seiko Samurai Lightning Bamboo Grinding Body
    Mulai

    Rp479.900

    Kanzawa Seiko Samurai Lightning Bamboo Grinding Body
    Deskripsi:
    A storable tomorrow
    atribut:
    • Blade Length (mm): 240
    • Blade Shape: Straight blade
    • Cell Spacing (mm): 1.7
    • End: Folding
  8. UM Industry (Silky) Pocket Boy Body
    Mulai

    Rp419.900

    UM Industry (Silky) Pocket Boy Body
    Deskripsi:
    Silky's technology is condensed into a pocket size. It has great potential and can be used in a variety of situations! It can be used not only by professionals, but also by do-it-yourselfers and those who do a little garden maintenance. Since there are no clams, the cut end will have a beautiful finish. It has a simple and well-designed appearance that is unique to Silky, making it a saw that is easy for women to use. Pocket Boy has replaceable blades. As long as the blade is the same size, it can be attached to any type of handle. After using it, your impression of saws may change slightly![All purpose] Outdoor/control panel/pruning, [Fine] pruning/bamboo work, [Rough] pruning/outdoor
    atribut:
    • Type: No case
  9. SHARK SAW Replaceable blade type folding saw for construction
    Mulai

    Rp249.900

    SHARK SAW Replaceable blade type folding saw for construction
    Deskripsi:
    The angle can be changed to two levels depending on the application! Sharp cutting ability due to the unique blade shape! Clear coat finish with high rust prevention effect. No need for conspicuousness! Impact hardening for long-lasting cutting. Comes with a hook hole for easy attachment of carabiners, etc.General wood, plywood, laminated wood
    atribut:
    • Blade Material: SK-85
    • Cell Spacing (mm): 1.75
    • Cutting edge treatment: Shock hardening
    • End Folding Length: insert
    • Groove Width (mm): 1.0±0.05
    • Saw Thickness (mm): 0.7
    • Surface Treatment: (Blade) Clear coat
  10. STANLEY Folding Jab Saw (Gergaji Tangan)
    Mulai

    Rp899.900

    STANLEY Folding Jab Saw (Gergaji Tangan)
    Deskripsi:
    The sharp tip of jab saws plunge cuts into materials so the serrated blade edge can saw through them. Also known as keyhole saws, they are commonly used to create electrical box cutouts in drywall and to cut free-form holes in a variety of building materials. Their long, narrow blade mounts to a straight handle and cuts on both the push and the pull stroke. They are typically used with one hand.
    atribut:
    • Features: Blade Cuts On Push And Pull Strokes; Handle Has A N; Hardened And Tempered Blade To Stay Sharp Longer; Locking Mechanism Locks Blade In Open And Close Positions For Safety And Convenience; Triple Ground Teeth Cuts 50% Faster Than Traditional Tooth Designs
    • Hand Saw Application: Drywall
    • Hand Saw Product Type: Jab Saws
    • Material Application: Drywall; PVC; Wood
    • Blade Material: Steel
    • Cutting Edge Type: Partially Serrated
    • Blade Length (inch): 6
    • Blade Width (inch): 3/4
    • Handle Color: Black; Yellow
    • Handle Material: Plastic
    • Handle Style: Ergonomic
    • Non-Sparking: No
    • Overall Length (inch): 13 3/4
    • Teeth Per Inch: 8
    • UNSPSC: 27111508
  11. Kakuri Razor Saw
    Mulai

    Rp489.900

    Kakuri Razor Saw
    Deskripsi:
    -A folding type saw.-The blade angle is adjustable in 2 stages.-The blade is replaceable for convenience.-For pruning living trees and woodworking.
    atribut:
    • Blade length: 210mm
    • Blade Pitch: 3.0mm
    • Total Length: 440mm
    • Total Length When Folded: 240mm
    • Blade Materials: Carbon Tool Steel SK95
    • Purpose of Use: For pruning living trees and woodworking.
  12. MILWAUKEE Foldable Pocket Knife Utility (Pisau Saku Lipat)
    Mulai

    Rp479.900

    MILWAUKEE Foldable Pocket Knife Utility (Pisau Saku Lipat)
    Deskripsi:
    The spring-loaded mechanism of these utility knives assists with folding out the blade.
  13. Jason Folding Saw
    Mulai

    Rp64.900

    Jason Folding Saw
    atribut:
    • Size (inch): 7
  14. Vessel Bit for Electric Screwdriver (Mata Obeng)
    75%
    Mulai

    Rp46.900

    Vessel Bit for Electric Screwdriver (Mata Obeng)
    Deskripsi:
    -It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
  15. GERBER Multi-Tool
    Mulai

    Rp649.900

    GERBER Multi-Tool
    Deskripsi:
    Pliers are the primary tool of these multi-tools. The plier head slides into and out of the top of the handles. The other tools fold out for use and fold in for compact storage.
  16. KLEIN TOOLS Hand Saw (Gergaji tangan)
    Mulai

    Rp919.900

    KLEIN TOOLS Hand Saw (Gergaji tangan)
    atribut:
    • UNSPSC: 31160000
  17. OLFA Cutter Knife H Saw Type (Pisau Cutter)
    Mulai

    Rp289.900

    OLFA Cutter Knife H Saw Type (Pisau Cutter)
    Deskripsi:
    Full size dressing saw with upper eye, "oversized H type blade" size. A smooth sharpness is a feature. Furthermore, by impact quenching processing, it is finished in a blade combining durability and toughness. The blade is sliding type, it can be stored i
    atribut:
    • Total Length (mm): 173
    • Blade Thickness (mm): 0.5
    • Blade Materials: SK-85
    • Compatible Replacement Blade: HSWB-1/HB5K/HB20K/HBB5K/HBB20K
    • Main Body Materials (Metal): Stainless Steel (SUS430)
    • Main Body Materials (Resin): ABS Resin
    • Rubber Materials: PVC
Daftar Harga folding saw Terbaru October 2026
DOGYU Short Hammer (Martil / Palu)Rp259.900
SATA Folding Hand SawRp159.900
BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)Rp309.900
Kakuri Keyhole SawRp129.900
Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 CarpenterRp569.900
Deli Folding SawRp57.900
Kanzawa Seiko Samurai Lightning Bamboo Grinding BodyRp479.900
UM Industry (Silky) Pocket Boy BodyRp419.900
SHARK SAW Replaceable blade type folding saw for constructionRp249.900
STANLEY Folding Jab Saw (Gergaji Tangan)Rp899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)